1/2" x 2-3/4" wedge anchor

Item #: 0205720

Cat #: W12234

UPC: 781002593126

$ 1.20 EA
Company wide:
4,582 in stock
1/2" x 2-3/4" wedge anchor

Overview

1/2" x 2-3/4" wedge anchor

1/2 x 2-3/4" Wedge Anchors Full Thread Zinc Plated. Wedge Anchors can be installed through the fixture. Assemble nut and washer until the nut is flush with the top of the anchor, insert into predrilled hole. Hammer anchor into hole until the washer is flush with the surface of the fixture. Expand the anchor by tightening nut. Good shear values. Stainless Steel Wedge Anchors resist corrosion and are ideal for applications where chemical resistance is required. Stainless can be mildly magnetic.

Also known as: 781002593126, W12234, DOTW12234

Specifications

Diameter: 1/2 in
Length: 2 3/4 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 2 3/4 in