LITH 4G1MW-LED-27K-90CRI-M6 4 IN gi

Item #: 0205647

Cat #: 4G1MW27K90CRI

UPC: 889804156850

Company wide:
0 in stock
Documents & Guides
LITHONIA 4G1MW LED 27K 90CRI

Overview

LITHONIA 4G1MW LED 27K 90CRI
Also known as: 889804156850, 4G1MW27K90CRI, LIT4G1MW27K90CRI

Specifications

Color Temperature: 3000 (Warm White)
Color: White
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED
Color: White
Wattage: 8