All Threaded Rod, Stainless Steel, 1/2" x 10'

Item #: 0205642

Cat #: ATR, 1/2X120 SS4

UPC: 781011878825

$ 33.37 FT
Company wide:
0 in stock
Documents & Guides
All Threaded Rod, Stainless Steel Type 304, 1/2-13 Thread x 10 Foot Length

Overview

All Threaded Rod, Stainless Steel Type 304, 1/2-13 Thread x 10 Foot Length
Also known as: 781011878825, ATR, 1/2X120 SS4, BLIATR12X120SS4

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Length: 10 ft
Finish: Plain
Diameter: 1/2 in
Length: 10 ft
Material: Stainless Steel
Finish: Plain