
Electronic Ballast, CFL, 2-Lamp, 26/32/42W, 120-277V
Item #: 0205640
Cat #: QTP2X263242CFUN
UPC: 046135518430
Company wide:
0
in stock
Documents & Guides
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 26/32/42, 120-277 Volt, Lamp Type: DD/E; T/E, Ballast Factor: Normal, Standard Case Qty: 20 *Sylvania Part # 51843*
Overview
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 26/32/42, 120-277 Volt, Lamp Type: DD/E; T/E, Ballast Factor: Normal, Standard Case Qty: 20 *Sylvania Part # 51843*
SYLQTP2X26/32/42CF-51843 QUICKSENSE® end of lamp life sensing technology Helps to protect against overheated bases and sockets, as well as cracking of the glass Wall. QUICKSENSE® ballast technology uses dynamic end of lamp life sensing to avoid false shutdowns caused by some static sensing methods and will auto reset when the end of life lamps are replaced with new one.
Also known as: 046135518430, QTP2X263242CFUN, SYLQTP2X263242CFUN
Specifications
| Wattage: | 42, 32, 26 |
| Family / Style: | Quicktronic |
| Light Technology: | Fluorescent |
| Volts AC Range: | 120 - 277 |
| Wattage: | 42, 32, 26 |
| Light Technology: | Fluorescent |
| Family / Style: | Quicktronic |
| Volts AC Range: | 120 - 277 |