6" Poke-thru Device, Pre-Wired A/V Surface Style Assembly

Item #: 0205638

Cat #: 6ATC2PAVBK

UPC: 786564088950

$ 1078.03 EA
Company wide:
0 in stock
Documents & Guides
6 Inch Poke-thru Device, Pre-Wired A/V Surface Style Assembly , Depth 16 1/4 Inch, Includes (1) 20 Amp Duplex Receptacle, Multiple Low voltage and AV Device Plates, Black Aluminum Cover

Overview

6 Inch Poke-thru Device, Pre-Wired A/V Surface Style Assembly , Depth 16 1/4 Inch, Includes (1) 20 Amp Duplex Receptacle, Multiple Low voltage and AV Device Plates, Black Aluminum Cover

The surface style cover is an aluminum cover that is designed to sit on top of finished floor surfaces, such as: carpet, tile, wood, polished concrete or terrazzo.


Also known as: 786564088950, 6ATC2PAVBK, WMD6ATC2PAVBK

Specifications

Depth: 16 1/4 in
Color: Black
Diameter: 6 in
Depth: 16 1/4 in
Diameter: 6 in
Color: Black