16 AWG TFFN, Brown w/ Purple, 2500'

Item #: 0205631

Cat #: 16TFFNSTRBROPURX25

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Brown w/ Purple, 2500 ft. Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Brown w/ Purple, 2500 ft. Reel.
Also known as: 16TFFNSTRBROPURX25

Specifications

Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Color: Brown/Purple
Stranding: Stranded
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Color: Brown/Purple
Material: Copper
Conductors: 1
Jacket: Nylon
Stranding: Stranded