Iec Full Voltage Reversing Starter

Item #: 0205613

Cat #: AE56DNS0AC

UPC: 782113971278

$ 2317.20 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no-1nc Sidemounted Auxiliary Contact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no-1nc Sidemounted Auxiliary Contact
Also known as: 782113971278, AE56DNS0AC, CUTAE56DNS0AC

Specifications

Type: Reversing, Starter
Family / Style: Freedom
Phase: 3
Amps: 18
Mounting: Horizontal
Type: Reversing, Starter
Phase: 3
Mounting: Horizontal
Family / Style: Freedom
Amps: 18