20A Commercial Grade Decora Reeceptacle, 5-20R, Gray

Item #: 0205585

Cat #: M1636-GY

UPC: 078477364260

$ 15.13 EA
Company wide:
68 in stock
Documents & Guides
Duplex Receptacle, Decora Plus, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Lev-Lok Series, Commercial Grade, Self Grounding, Gray ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Duplex Receptacle, Decora Plus, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Lev-Lok Series, Commercial Grade, Self Grounding, Gray ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477364260, M1636-GY, LEVM1636GY

Specifications

Color: Gray
Amps: 20
Material: Thermoplastic, Nylon
Type: Self-Grounding
Color: Gray
Material: Thermoplastic, Nylon
Amps: 20
Type: Self-Grounding