ONE TIME FUSE-125V-TYPE A

Item #: 0205555

Cat #: ALS-500

UPC: 051712700474

$ 163.77 EA
Company wide:
0 in stock
Documents & Guides
500A 125V Stud Mounted Fuse

Overview

500A 125V Stud Mounted Fuse
Also known as: 051712700474, ALS-500, BUSALS500

Specifications

Amps: 500
Type: Fuse, One Time
Volts AC: 125
Mounting: Bolt On
Amps: 500
Volts AC: 125
Type: Fuse, One Time
Mounting: Bolt On