Deep Strut, Back to Side, Steel, Hot-Dip Galvanized, 1-5/8" Wide, 3-1/4" High, 10' Long

Item #: 0205527

Cat #: B22D120GLV

UPC: 781011219307

$ 102.51 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, Back to Side, Steel, Hot-Dipped Galvanized, 12 Gauge, Size: 1-5/8 Inch Wide, 3-1/4 Inch High, 10 Feet Long.

Overview

Deep Strut, Back to Side, Steel, Hot-Dipped Galvanized, 12 Gauge, Size: 1-5/8 Inch Wide, 3-1/4 Inch High, 10 Feet Long.

Unistrut is the original metal framing system featuring a unique weldless connection. It eliminates welding and drilling, and is easily adjustable and reusable, for infinite configurations.

Also known as: 781011219307, B22D120GLV, BLIB22D120GLV

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in