Transformer, Dry Type, Distribution, 3KVA, Multi Volt, 1PH, NEMA 3R

Item #: 0205513

Cat #: TF279262S

UPC: 047503400043

$ 2682.40 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Distribution, 3 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R

Overview

Transformer, Dry Type, Distribution, 3 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R

This single phase, low voltage distribution transformer features ground studs for use with non-metallic conduit. This transformer also features quiet operation with sound levels that are below NEMA standards and the transformer also has an electrostatic shield for enhanced protection.

Also known as: 047503400043, TF279262S, ACMTF279262S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 3kVA
Primary Voltage: 190/208/220/240, 380/416/440/480
Phase: 1
Primary Voltage: 190/208/220/240, 380/416/440/480
Volt Amps: 3kVA