235M71

Item #: 0205509

Cat #: OFL1LEDP240KYK

UPC: 889804467314

Company wide:
0 in stock
Documents & Guides

Overview

235M71
Also known as: 889804467314, OFL1LEDP240KYK, LITOFL1LEDP240KYK

Specifications

Mounting: Yoke
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 45
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Wattage: 45
Volts AC Range: 120 - 277