
UL 1686 Pin & Sleeve Devices MB2003W
Item #: 0205507
Cat #: MB2003W
UPC: 783585011646
Company wide:
0
in stock
These boxes are made of cast aluminum, suitable for IP54 requirements, and are finished with enamel paint. These boxes withstand a 500-hour salt spray test as well as UL raintight and external icing tests.
Overview
These boxes are made of cast aluminum, suitable for IP54 requirements, and are finished with enamel paint. These boxes withstand a 500-hour salt spray test as well as UL raintight and external icing tests.
Hubbell manufactures an extensive line of back boxes for use with UL 1686 Pin and Sleeve devices. Each back box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit.
Also known as: 783585011646, MB2003W, KELMB2003W
Features & Benefits
- Industrial Grade
- Back Box
- For 200A 2" NPT Hub
Specifications
| Type: | Mounting Box |
| Color: | Gray |
| Material: | Aluminum |
| Type: | Mounting Box |
| Material: | Aluminum |
| Color: | Gray |