Dale LED Flush, Brushed Nickel

Item #: 0205493

Cat #: 62-609

UPC: 045923326097

Company wide:
0 in stock
Documents & Guides
Dale - LED Flush with Opal Frosted Glass - Brushed Nickel Finish

Overview

Dale - LED Flush with Opal Frosted Glass - Brushed Nickel Finish

Nuvo's Dale LED flush mount fixture is a sleek lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers with this brushed Nickel flush mount featuring opal Frosted Glass. This dimmable LED flush mount has a high lumens count, providing long lasting warm white light. The Dale collection pairs well with any decor.

Also known as: 045923326097, 62-609, SAT62609

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 1400
Volts AC: 120
Color: Brushed Nickel, Frosted
Material: Glass
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1400
Color: Brushed Nickel, Frosted
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 18
Volts AC: 120
Material: Glass
Standards: California Proposition 65, California Title 24
Dimmable: Yes