Inlet Pin&Sleeve 30A 480V 3PH 3P4W WT RD

Item #: 0205462

Cat #: AH430B7W

UPC: 032664733130

$ 131.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 3? 480V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, 4-wire, grounding, AHBB30 Back box style, Male, 10 HP, 3PH

Overview

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 3? 480V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, 4-wire, grounding, AHBB30 Back box style, Male, 10 HP, 3PH

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664733130, AH430B7W, CWDAH430B7W

Specifications

Type: Industrial
Type: Industrial