Cam Connector, Female Plug, Double Set Screw, #6-#2 AWG, Orange

Item #: 0205459

Cat #: 16D45-UO

UPC: 078477721032

$ 21.15 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Female Plug, Cam-Type, Double Set Screw, #6-#2 AWG, 190 Amp Max, 600 Volts, 16 Series Taper Nose, Orange

Overview

Female Plug, Cam-Type, Double Set Screw, #6-#2 AWG, 190 Amp Max, 600 Volts, 16 Series Taper Nose, Orange

Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #6 - #2 AWG, 190 Amp Continuous, 600 Volts, 16 Series Taper Nose, Type 3R "While-in-Use"-Orange

Also known as: 078477721032, 16D45-UO, LEV16D45UO

Specifications

Color: Orange
Material: Thermoplastic Vulcanizate (TPV)
Color: Orange
Material: Thermoplastic Vulcanizate (TPV)