Cam Connector, Female Plug, Double Set Screw, #6-#2 AWG, Yellow

Item #: 0205457

Cat #: 16D45-UY

UPC: 078477721025

$ 21.95 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
Female Plug, Cam-Type, Double Set Screw, #6-#2 AWG, 190 Amp Max, 600 Volts, 16 Series Taper Nose, Yellow

Overview

Female Plug, Cam-Type, Double Set Screw, #6-#2 AWG, 190 Amp Max, 600 Volts, 16 Series Taper Nose, Yellow

Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #6 - #2 AWG, 190 Amp Continuous, 600 Volts, 16 Series Taper Nose, Type 3R "While-in-Use"-Yellow

Also known as: 078477721025, 16D45-UY, LEV16D45UY

Specifications

Material: Thermoplastic Vulcanizate (TPV)
Material: Thermoplastic Vulcanizate (TPV)