This product has been discontinued.

Wire Joint, Nylon Insulated, (2) #22 - (2) #16 AWG, 600V
Item #: 0205450
Cat #: JN218-216-C
UPC: 074983840007
Company wide:
0
in stock
Discontinued
Documents & Guides
Wire Joint, Nylon Insulated, Wire Range (2) #22 AWG - (2) #16 AWG, 600 Volt, Rated at 105° C, For Use With Panduit Tools CT-100A, CT-1550, CT-1551, CT-2500. Pack of 100.
Overview
Wire Joint, Nylon Insulated, Wire Range (2) #22 AWG - (2) #16 AWG, 600 Volt, Rated at 105° C, For Use With Panduit Tools CT-100A, CT-1550, CT-1551, CT-2500. Pack of 100.
Panduit's Nylon Insulated Wire Joints are designed to accommodate from one to seven wires with just one crimp, and accommodates multiple wire sizes in varying combinations, with an internally beveled barrel that provides quick and easy wire insertion.
Also known as: 074983840007, JN218-216-C, PDTJN218216C
Specifications
| Color: | Clear |
| Material: | Copper, Brass, Nylon |
| Allowable Gauge Range: | 22 - 16 |
| Color: | Clear |
| Allowable Gauge Range: | 22 - 16 |
| Material: | Copper, Brass, Nylon |