Duct Seal Weather-Sealing Compound 5LB

Item #: 0205449

Cat #: DS-5

UPC: 783936103167

$ 142.21 EA
Company wide:
2 in stock
Documents & Guides
Duct Seal Weather Sealing Compound, Conduit Size, 5 lbs, Gray

Overview

Duct Seal Weather Sealing Compound, Conduit Size, 5 lbs, Gray

RACO Duct Sealing Compound is an asbestos free, non-toxic general sealing compound for use in indoor or outdoor applications. Common uses include sealing around electrical boxes, flashings, and mast service entries. It is permanently soft and will adhere to most clean dry surfaces.

Also known as: 783936103167, DS-5, KILDS5

Features & Benefits

  • Non-staining
  • Paintable

Specifications

Type: Duct, Weatherproof, Duct Seal
Color: Gray
Standards: California Proposition 65
Type: Duct, Weatherproof, Duct Seal
Standards: California Proposition 65
Color: Gray