Metal Halide Lamp, ED37, 400W, Clear

Item #: 0205420
Cat #: M400UED37
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S, Standard Case Qty: 6 *Sylvania Part # 64036*

Overview

Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S, Standard Case Qty: 6 *Sylvania Part # 64036*
Sylvania SYLM400/U/ED37 Standard METALARC® lamps are offered in a range of wattages from 175 to 1500 W. This family of lamps allows for design flexibility with multiple light source solutions to choose from. Lamps with universal operating position allow for a wider range of applications. In addition, METALARC® lamps have significantly higher efficacy than mercury vapor or incandescent and considerably better CRI than mercury vapor and high pressure sodium. Wattages lower than 175W are also available as METALARC® PRO-TECH® lamps for use in open fixtures.
Also known as: M400UED37, LDVM400UED37

Specifications

Shape: ED37 (Elliptical Dimple)
Color: Clear
Lumens: 32000
Color Temperature: 4000 (Cool White)
ANSI Code: M59/S
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Lumens: 32000
ANSI Code: M59/S
Base: Mogul Screw (E39)
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Wattage: 400
Color Rendering Index (CRI): 65

Customer Reviews

No reviews for this product
(0)