6" Non-IC New Construction Downlight

Item #: 0205412

Cat #: LDN6 40/10 MVOLT EZ1 HSG

UPC: 193048373240

Company wide:
0 in stock
Documents & Guides
LDN 6IN Round New Construction Housing, 4000K, 1,000 Lumens, Multi-Volt, 0-10V eldoLED driver with smooth and flicker free deep dimming performance down to 1%, Housing. Acuity/Lithonia Ci Code: *2610A9.

Overview

LDN 6IN Round New Construction Housing, 4000K, 1,000 Lumens, Multi-Volt, 0-10V eldoLED driver with smooth and flicker free deep dimming performance down to 1%, Housing. Acuity/Lithonia Ci Code: *2610A9.

LDN 6" downlights are the most cost-effective general illumination solutions for commercial-grade downlight applications. The LDN4 and LDN6 designs allow for a quiet, glare-free ceiling without compromising on efficacy.

Also known as: 193048373240, LDN6 40/10 MVOLT EZ1 HSG, LITLDN64010MVOLTEZ

Specifications

Lumens: 1000
Size: 6 in
Color Temperature: 4000 (Cool White)
Diameter: 6 in
Type: New Construction
Lumens: 1000
Color Temperature: 4000 (Cool White)
Type: New Construction
Size: 6 in
Diameter: 6 in