BRADY B30EP-172-593-WT Label,B30,B5

Item #: 0205404

Cat #: B30EP-172-593-WT

UPC: 754473211059

$ 265.99 EA
Company wide:
10 in stock
Documents & Guides
BRADY B30EP-172-593-WT RAISED PANEL LABEL POLYESTER WHITE 0.59" H X 1.77" W

Overview

BRADY B30EP-172-593-WT RAISED PANEL LABEL POLYESTER WHITE 0.59" H X 1.77" W

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 754473211059, B30EP-172-593-WT, BRAB30EP172593WT

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label