
B-LINE B42-120HDG SHALLOW STRUT, 1-IN. x
Item #: 0205346
Cat #: B42-120HDG
UPC: 781011241117
$ 26.82 FT
Company wide:
0
in stock
Documents & Guides
BLI B42-120HDG
Overview
BLI B42-120HDG
Also known as: 781011241117, B42-120HDG, BLIB42120HDG
Specifications
| Height: | 1 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Height: | 1 in |
| Length: | 10 ft |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |