B-LINE B11-120HDG Deep Strut, 3 1/4-IN

Item #: 0205344

Cat #: B11-120HDG

UPC: 781011200077

$ 92.50 FT
Company wide:
0 in stock
Documents & Guides

Overview

BLI B11-120HDG
Also known as: 781011200077, B11-120HDG, BLIB11120HDG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in