Shallow Strut, Solid, 1-5/8" W x 13/16" H x 10' L, Steel, Hot Dip Galv

Item #: 0205343

Cat #: B52-120 HDG

UPC: 781011248086

$ 30.04 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut, Solid, 1-5/8 Inch Wide x 13/16 Inch High x 10 Foot Long, 12 Gauge Steel, Hot-Dip Galvanized, Type B52 Strut

Overview

Shallow Strut, Solid, 1-5/8 Inch Wide x 13/16 Inch High x 10 Foot Long, 12 Gauge Steel, Hot-Dip Galvanized, Type B52 Strut

B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.

Also known as: 781011248086, B52-120 HDG, BLIB52120HDG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in