Press to Test Pushbutton Lens, 30mm, Amber, Glass, Indicator

Item #: 0205329

Cat #: 10250TC15N

UPC: 782113772486

$ 40.69 EA
Company wide:
0 in stock
Press to Test Pushbutton Lens, 30.5 mm, Heavy-Duty, Watertight/Oiltight, Amber, Glass, No Legend.

Overview

Press to Test Pushbutton Lens, 30.5 mm, Heavy-Duty, Watertight/Oiltight, Amber, Glass, No Legend.

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113772486, 10250TC15N, CUT10250TC15N

Specifications

Color: Amber
Material: Glass
Type: Press-To-Test
Color: Amber
Type: Press-To-Test
Material: Glass