Twin 70 Power Rated Multi-Channel Racewa

Item #: 0205321

Cat #: T702BWH8

UPC: 074983722815

Company wide:
0 in stock
Twin-70 raceway base, 8 foot length. Supplied with pre-punched mounting holes. 2' of cover needed for every 1' of Twin-70 base.

Overview

Twin-70 raceway base, 8 foot length. Supplied with pre-punched mounting holes. 2' of cover needed for every 1' of Twin-70 base.
Also known as: 074983722815, T702BWH8, PDTT702BWH8

Specifications

Length: 8 ft
Color: White
Material: PVC
Length: 8 ft
Material: PVC
Color: White