Aluminum Extension Ladders

Item #: 0205317

Cat #: D1236-2

UPC: 051751012125

$ 872.34 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder; Series D1200-2, Flat D-rung, Type Ii, Duty Rating; Ladder Height: 36 Ft; Rung Size: 1-3/4 In; Base Size: 17-3/8 In Outside Rails; Material: Aluminum; Load Capacity: 225 Lb; Rail: 3 In Wide; Flange: 1 In Wide; Maximum Working Length: 32 Ft; Approx. Cu. Ft. Per Unit: 13

Overview

Werner; Extension Ladder; Series D1200-2, Flat D-rung, Type Ii, Duty Rating; Ladder Height: 36 Ft; Rung Size: 1-3/4 In; Base Size: 17-3/8 In Outside Rails; Material: Aluminum; Load Capacity: 225 Lb; Rail: 3 In Wide; Flange: 1 In Wide; Maximum Working Length: 32 Ft; Approx. Cu. Ft. Per Unit: 13

The D1236-2 Aluminum 36ft Extension Ladder has a duty rating of 225lb and interlocking side rails. The TRACTION-TRED® D rungs are slip resistant and the side rails are interlocking. Heavy duty spring-loaded locks operate smoothly. Durable shoes rest flat or are held in spur position with SHU-LOK® feature. Mar-resistant end caps help protect the surface ladder is leaning against. Exclusive ALFLO® rung joint means TWIST-PROOF® performance every time.

Also known as: 051751012125, D1236-2, WERD12362

Specifications

Material: Aluminum
Material: Aluminum