Infrared Heater

Item #: 0205305
Cat #: FSP95483
UPC: 686334488518
$ 2277.05 EA
Company wide:
0 in stock
Documents & Guides
Infrared Heater, 9500W, 480V, BTUH: 32,414, Length: 53", Width: 20", Depth: 17-1/2", Gold-Anodized Aluminum Housing

Overview

Infrared Heater, 9500W, 480V, BTUH: 32,414, Length: 53", Width: 20", Depth: 17-1/2", Gold-Anodized Aluminum Housing
Also known as: 686334488518, FSP95483, TPIFSP95483

Specifications

Volts AC: 480
Standards: California Proposition 65
Volts AC: 480
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)