5FT POWERCORD FOR UCLD UNDERCABS WHITE

Item #: 0205304

Cat #: UC5FTPCWHM6

UPC: 889804843965

$ 20.68 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
LIT UC 5FT POWERCORD WH M6

Overview

LIT UC 5FT POWERCORD WH M6
Also known as: 889804843965, UC5FTPCWHM6, JUNUC5FTPOWERCORDM

Specifications

Length: 5 ft
Volts AC: 120
Color: White
Light Technology: Fluorescent
Length: 5 ft
Color: White
Volts AC: 120
Light Technology: Fluorescent