36IN 3000K LED LINKABLE UNDERCABINET LIGHT WHITE

Item #: 0205283

Cat #: UCEL36IN30K90CR

UPC: 889804600247

Company wide:
0 in stock
Documents & Guides
LITUCEL36IN30K90CRISWRWHM6

Overview

LITUCEL36IN30K90CRISWRWHM6
Also known as: 889804600247, UCEL36IN30K90CR, LITUCEL36IN30K90CR

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 3 ft
Color: White
Light Technology: LED
Wattage: 14.800
Color Temperature: 3000 (Warm White)
Length: 3 ft
Light Technology: LED
Volts AC: 120
Color: White
Wattage: 14.800