Zinc Plated Flat Head Wood Screw, #8 x 2", Square Drive

Item #: 0205280

Cat #: DDFW82

UPC: 781002820901

$ 0.32 EA
Company wide:
0 in stock
Documents & Guides
Zinc Plated Flat Head Wood Screw, #8 x 2", Square Drive

Overview

Zinc Plated Flat Head Wood Screw, #8 x 2", Square Drive

Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.

Also known as: 781002820901, DDFW82, DOTDDFW82

Specifications

Material: Steel
Screw Head: Flat
Size: # 8
Drive: Square
Material: Steel
Size: # 8
Screw Head: Flat
Drive: Square