M18 Cordless Right Angle Drill Driver

Item #: 0205271

Cat #: 2711-22HD

UPC: 045242476466

Company wide:
0 in stock
Documents & Guides
Right Angle Drill Driver, M18, Cordless, RPM: 0 - 950, Voltage: 18V, Weight: 13.5 lbs, Includes: (2) M18 High Demand 9.0 Battery Pack, (1) M18 & M12 Multi-Voltage Charger, Contractor Bag & Hole Hawg Right Angle Drill

Overview

Right Angle Drill Driver, M18, Cordless, RPM: 0 - 950, Voltage: 18V, Weight: 13.5 lbs, Includes: (2) M18 High Demand 9.0 Battery Pack, (1) M18 & M12 Multi-Voltage Charger, Contractor Bag & Hole Hawg Right Angle Drill

The first tool of its kind, the M18 FUEL™ Super Hawg™ delivers the power and run-time necessary to complete cordless rough-ins. Optimized for plumbing and HVAC professionals, this drill powers through 6 in. holes and can drill over (150) 2-9/16 in. holes per charge in 2x dimensional lumber with a self-feed bit. The Quik-Lok™ chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16 in. hex shank or 3-flat shank bits. The POWERSTATE® brushless motor delivers constant power under heavy load to maintain drilling speed. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.

Also known as: 045242476466, 2711-22HD, MIL271122HD

Specifications

Volts DC: 18
Type: Kit, Right Angle Drill Driver, Lithium Battery, Charger
Volts DC: 18
Type: Kit, Right Angle Drill Driver, Lithium Battery, Charger