3/4" Ground Rod Clamp.

Item #: 0205262

Cat #: CEB3

UPC: 785037268042

$ 6.87 EA
Company wide:
1,281 in stock
Documents & Guides
3/4", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 2 AWG (Stranded).

Overview

3/4", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 2 AWG (Stranded).

Economy Clamp, Made from corrosion resistant cast aluminum bronze, Furnished with silicon bronze hexagon head bolt, For tin-plating suffix catalog number with "-TN".

Also known as: 785037268042, CEB3, PENCEB3, acorn, Acorns, acorn nut

Specifications

Diameter: 3/4 in
Material: Bronze
Allowable Gauge Range: 8 - 2
Diameter: 3/4 in
Allowable Gauge Range: 8 - 2
Material: Bronze