1-1/4" - 2" Water Pipe Ground Clamp

Item #: 0205258

Cat #: KP2

UPC: 785037418461

$ 26.12 EA
Company wide:
905 in stock
Documents & Guides
Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG - 2 AWG, Pipe Size: 1-1/4" - 2".

Overview

Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG - 2 AWG, Pipe Size: 1-1/4" - 2".

Cast from high strength, highly conductive copper alloy. Furnished with high steel screws.

Also known as: 785037418461, KP2, PENKP2, Clamp

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Bronze
Allowable Gauge Range: 6 - 4
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Allowable Gauge Range: 6 - 4
Material: Bronze