16in Spline Core Bit Shank

Item #: 0205256

Cat #: DW5910

UPC: 028874059108

Company wide:
0 in stock
Documents & Guides
No Documents Available
Shank Size: 16in, Features: Alternating Tooth Design; Low Friction Core Body

Overview

Shank Size: 16in, Features: Alternating Tooth Design; Low Friction Core Body

Alternating tooth design delivers increased durability and quicker centering. Low friction core body provides faster drilling. Two-piece design provides more versatility than one-piece design. Manufactured by DEWALT.

Also known as: 028874059108, DW5910, DEWDW5910

Specifications

Length: 16 in
Type: Bit, Spline
Length: 16 in
Type: Bit, Spline