TopTherm Filter Fan Unit, 115V

Item #: 0205229

Cat #: SK3244110

UPC: 639889858459

Call for price
Company wide:
0 in stock
Documents & Guides
TopTherm Filter Fan Unit, 115 Volt, 323 x 323 x 25mm, Complete Unit Ready For Connection Including Filter Mat

Overview

TopTherm Filter Fan Unit, 115 Volt, 323 x 323 x 25mm, Complete Unit Ready For Connection Including Filter Mat

We have bundled our innovative enclosure, power distribution, climate control and IT infrastructure products together into a single system platform. Complemented by our extensive range of software tools and global service, we create unique added value for all industrial applications: Production plant, test equipment, facility management and data centers.

Also known as: 639889858459, SK3244110, RIT3244110

Specifications

Height: 292 mm
Height: 292 mm