ETN DT321NWK Heavy Duty Double-Thro

Item #: 0205163

Cat #: DT321NWK

UPC: 782114358054

$ 6493.66 EA
Company wide:
0 in stock

Overview

EATON DT321NWK
Also known as: 782114358054, DT321NWK, CUTDT321NWK

Specifications

Poles: 3
Amps: 30
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Amps: 30
Volts AC: 240