3" LR PVC Conduit Fitting

Item #: 0205136

Cat #: 3PLR

UPC: 088700021563

$ 164.38 EA
Company wide:
35 in stock
Documents & Guides
Conduit Body, Type: LR, Size: 3", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, Size: 3", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700021563, 3PLR

Specifications

Material: PVC
Hub Diameter: 3 in
Material: PVC
Hub Diameter: 3 in