
Bronze Ground Clamp Connector, 4 AWG - 2/0 AWG
Item #: 0205128
Cat #: GPL57
UPC: 785037358576
$ 209.89 EA
Company wide:
0
in stock
Documents & Guides
Bronze Ground Clamp Connector, 4 AWG - 2/0 AWG, Accommodates IPS 4"
Overview
Bronze Ground Clamp Connector, 4 AWG - 2/0 AWG, Accommodates IPS 4"
Also known as: 785037358576, GPL57, PENGPL57
Specifications
| Material: | Bronze |
| Allowable Gauge Range: | 4 - 2/0 |
| Material: | Bronze |
| Allowable Gauge Range: | 4 - 2/0 |