Calpipe Industries PV1000REC32

Item #: 0205119

Cat #: PV1000REC32

UPC: 847656073183

$ 137.85 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLBPV1000REC32 1"-3/4" RB

Overview

CLBPV1000REC32 1"-3/4" RB
Also known as: 847656073183, PV1000REC32, CLBPV1000REC32

Specifications

Diameter: 3/4 in, 1 in
Color: Black
Material: PVC Coated Steel
Diameter: 3/4 in, 1 in
Material: PVC Coated Steel
Color: Black