1
more

200A, 3P , 120/240Y VAC, 42kAIC CHH Tenant CB
Item #: 0205080
Cat #: CVS3200X3
UPC: 786685704289
$ 3009.73 EA
Company wide:
0
in stock
Documents & Guides
200 Amp, 3-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 42 kAIC, 120/240Y VAC.
Overview
200 Amp, 3-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 42 kAIC, 120/240Y VAC.
Also known as: 786685704289, CVS3200X3, CUTCVS3200X3
Specifications
| Amps: | 200 |
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Interrupt Rating DC: | 42 kA |
| Interrupt Rating AC: | 42 kA |
| Amps: | 200 |
| Poles: | 3 |
| Interrupt Rating DC: | 42 kA |
| Mounting: | Panel |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 42 kA |