P&S 327-W MOUNTING STRAP DIM BX MNT

Item #: 0205025

Cat #: 327-W

UPC: 785007327021

$ 12.71 EA
Company wide:
0 in stock
Documents & Guides
PASS & SEYMOUR 327W

Overview

PASS & SEYMOUR 327W
Also known as: 785007327021, 327-W, PAS327W

Specifications

Material: Plastic
Color: White
Material: Plastic
Color: White