Diva 3-Way, Low Voltage, Preset Dimmer, 600W, Ivory, Limited Quantities Available

Item #: 0204989

Cat #: DVLV-603P-IV

UPC: 027557688208

$ 82.44 EA
Company wide:
0 in stock
Documents & Guides
Diva Decorator Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory

Overview

Diva Decorator Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory
Also known as: 027557688208, DVLV-603P-IV, LUTDVLV603PIV

Specifications

Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Ivory
Family / Style: Diva
Wattage: 450
Mounting: Surface
Family / Style: Diva
Volts AC: 120
Color: Ivory