3600W 240V Hazardous Location Cabinet Heater

Item #: 0204949

Cat #: FEP36241RA

UPC: 686334445207

$ 3394.10 EA
Company wide:
0 in stock
TPI FEP36241RA 3600W 240V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F

Overview

TPI FEP36241RA 3600W 240V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Also known as: 686334445207, FEP36241RA, TPIFEP36241RA

Features & Benefits

  • Wall mounting bracket supplied
  • Bottom In - Front Out air flow
  • Standard unit (without EPET thermostat or control section) is NEMA 4 rated
  • Units cannot be operated in room ambients exceeding 104OF (40OC)
  • Stainless steel cartridge element inserted into Aluminum finned Copper sheath
  • 9” minimum clearance from bottom of heater to floor required
  • Cabinet size 18” high, 9” wide
  • Heavy duty 16 Gauge steel with gray epoxy textured powder coated finish

Specifications

Type: Hazardous Location
Length: 34 in
Mounting: Surface, Wall
Wattage: 3600
Color: Gray
Volts AC: 240
Standards: California Proposition 65
Type: Hazardous Location
Mounting: Surface, Wall
Color: Gray
Standards: California Proposition 65
Length: 34 in
Wattage: 3600
Volts AC: 240