Transformer, Dry Type, 5KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 0204942

Cat #: T2531141S

UPC: 047503086551

Company wide:
0 in stock
Transformer, Dry Type, 5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings

Overview

Transformer, Dry Type, 5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503086551, T2531141S, ACMT2531141S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 600
Type: Dry Type Transformer
Volt Amps: 5kVA