Weatherproof Outlet Box, 3 Gang, (7) 3/4" Outlets, 2.625" Deep, Aluminum, Gray

Item #: 0204937

Cat #: 30601

UPC: 095327306010

$ 39.09 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 3 Gang, (7) 3/4 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.

Overview

Weatherproof Outlet Box, 3 Gang, (7) 3/4 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Also known as: 095327306010, 30601, MUL30601

Specifications

Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 7
Color: Gray
Threaded Outlet Diameter: 3/4 in
Material: Aluminum
Number of Threaded Outlets: 7