Type 1Breaker Enclosure, 100A, Surface

Item #: 0204931

Cat #: TE100S

UPC: 783164004915

$ 1125.53 EA
Company wide:
0 in stock
Documents & Guides
ge's Circuit Breaker Enclosures Are Ul Listed, Csa Certified And Are Suitable For Use As Service Equipment (except As Noted). The Short Circuit Rating Of Theenclosure/circuit Breaker Combination Is Equal To The Short Circuit Rating Of The Installed Circuit Breaker. Spectra Rms Circuit Breakers Are Suitable Foruse On Ac Systems Only. 211170 fuses, Midget, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 1 1/8 Amp, Voltage Rating: 125 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch"

Overview

ge's Circuit Breaker Enclosures Are Ul Listed, Csa Certified And Are Suitable For Use As Service Equipment (except As Noted). The Short Circuit Rating Of Theenclosure/circuit Breaker Combination Is Equal To The Short Circuit Rating Of The Installed Circuit Breaker. Spectra Rms Circuit Breakers Are Suitable Foruse On Ac Systems Only. 211170 fuses, Midget, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 1 1/8 Amp, Voltage Rating: 125 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch"
Also known as: 783164004915, TE100S, ABBTE100S

Specifications

Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 100
IP/NEMA Rating: NEMA 1
Mounting: Surface