5" IC, Air-Tite New Construction

Item #: 0204913

Cat #: H5ICATNB

UPC: 080083756063

$ 14.37 EA
Company wide:
325 in stock
5 Inch IC, Air-Tite New Construction, No Socket Bracket Housing, 120V

Overview

5 Inch IC, Air-Tite New Construction, No Socket Bracket Housing, 120V

The H5ICAT recessed housing is designed for residential and light commercial applications. H5ICAT features full-frame robust construction, feed through listing, Got Nail! bar hangers, and may support the use of higher wattage lamps. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H5ICAT is designed for use in insulated ceilings and may be in direct contact with insulation*. May be retrofit with compatible Halo LED lighting systems

Also known as: 080083756063, H5ICATNB, HALH5ICATNB, New construction can, Can

Specifications

Size: 5 in
Volts AC: 120
Diameter: 5 in
Type: IC Housing
Size: 5 in
Diameter: 5 in
Volts AC: 120
Type: IC Housing