Power Supply Charger

Item #: 0204903

Cat #: AL600ULPD4

UPC:

$ 400.95 EA
Company wide:
0 in stock
AL600ULPD4 Power Supply Charger, 4 Fused Outputs, 12/24VDC @ 6A, 115VAC, BC300 Enclosure

Overview

AL600ULPD4 Power Supply Charger, 4 Fused Outputs, 12/24VDC @ 6A, 115VAC, BC300 Enclosure

AL600ULPD4 is a multi-output power supply/charger which converts a 115VAC, 60Hz input into four (4) 12VDC or 24VDC non power-limited outputs. Batteries sold separately.

Also known as: AL600ULPD4, ALXAL600ULPD4

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115